Slit Coupling, Set Screw, Long, Bores 0.375"x0.250", OD 0.984", Alum

  • Mfr # RLS16-6-4-A

  • Zoro # G3394836


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 0.250 in
Max. RPM
12000 RPM
Outside Dia.
0.984 in
Overall Length
1.339 in
Length
1.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS16-6-4-A
Zoro #
G3394836
UPC #
634529301852
Country of Origin
Ireland

Dimensions

Bore Dia.
0.375 in x 0.250 in
Outside Dia.
0.984 in
Overall Length
1.339 in
Length
1.339 in
Set Screw Size
M5

Details

Max. RPM
12000 RPM
Weight
0.078 lbs
Material
Anodized Aluminum
Style
Set Screw
Max. Parallel Misalignment (In.)
0.016 in
Torsional Stiffness (Deg./In.-Lbs.)
33.6 lb-in/Deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
3 deg
Moment of Inertia
0.4694 lb-in^2
Dynamic Torque Reversing
18.1 lb-in
Screw Seating Torque
3.20 Nm
Axial Motion
0.028 in
Screw Finish
Bright
Dynamic Torque Non-Reversing
27.4 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Number of Screws
4
B2 Shaft Penetration
0.378 in
B1 Shaft Penetration
0.378 in
Screw Material
18-8 300 Series Stainless Steel
Measurement Type
Inch

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.375" x 0.250" bores, 0.984" OD, and 1.339" length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.