Slit Coupling, Set Screw, Long, Bores 10mmx0.250", OD 0.984", Aluminum

  • Mfr # RLS16-10MM-1/4"-A

  • Zoro # G3401440


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10 mm x 0.250 in
Max. RPM
12000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLS16-10MM-1/4"-A
Zoro #
G3401440
UPC #
634529301678
Country of Origin
Ireland

Dimensions

Bore Dia.
10 mm x 0.250 in
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Length
1.339 in (34.00 mm)
Set Screw Size
M5

Details

Max. RPM
12000 RPM
Material
Anodized Aluminum
Weight
0.0772 lbs
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
33.6 lb-in/Deg (3.8 Nm/Deg)
Style
Set Screw
Max. Parallel Misalignment (In.)
0.016 in (0.40 mm)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Screw Seating Torque
3.20 Nm
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
0.378 in (9.6 mm)
Screw Finish
Bright
Moment of Inertia
0.4694 lb-in^2 (33.0 g.cm^2)
Dynamic Torque Reversing
18.3 lb-in (2.05 Nm)
Number of Screws
4
Dynamic Torque Non-Reversing
27.4 lb-in (3.10 Nm)
Measurement Type
Inch/Metric
B2 Shaft Penetration
0.378 in (9.6 mm)
Axial Motion
0.028 in (0.70 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 10mm x 0.250" bores, 0.984" (25.0mm) OD, and 1.339" (34.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.