Slit Coupling, Set Screw, Long, Bores 6mmx0.188", OD 0.630", Aluminum

  • Mfr # RLS10-6MM-3/16"-A

  • Zoro # G3396105


product price: $71.25
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
17000 RPM
Outside Dia.
0.630 in (16 mm)
Overall Length
0.925 in (23.50 mm)
Length
0.925 in (23.50 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS10-6MM-3/16"-A
Zoro #
G3396105
UPC #
634529298169
Country of Origin
Ireland

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.630 in (16 mm)
Overall Length
0.925 in (23.50 mm)
Length
0.925 in (23.50 mm)
Set Screw Size
M3

Details

Max. RPM
17000 RPM
Weight
0.0217 lbs
Material
Anodized Aluminum
Max. Angular Misalignment
2.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
12.4 lb-in/Deg (1.4 Nm/Deg)
Style
Set Screw
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B1 Shaft Penetration
0.311 in (7.9 mm)
Dynamic Torque Reversing
6.6 lb-in (0.75 Nm)
Axial Motion
0.016 in (0.40 mm)
Screw Seating Torque
0.73 Nm
B2 Shaft Penetration
0.311 in (7.9 mm)
Measurement Type
Inch/Metric
Number of Screws
4
Moment of Inertia
0.0512 lb-in^2 (3.6 g.cm^2)
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Dynamic Torque Non-Reversing
10.2 lb-in (1.15 Nm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 10,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 6mm x 0.188" bores, 0.630" (16.0mm) OD, and 0.925" (23.50mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.