Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Set Screw, Long, Bores 6x6mm, OD 16.0mm, Aluminum

  • Mfr # MRLS16-6-6-A

  • Zoro # G3388405


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6 mm x 6 mm
Max. RPM
17000 RPM
Outside Dia.
16 mm
Overall Length
23.50 mm
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRLS16-6-6-A
Zoro #
G3388405
UPC #
634529297858
Country of Origin
Ireland

Dimensions

Bore Dia.
6 mm x 6 mm
Outside Dia.
16 mm
Overall Length
23.50 mm
Length
23.50 mm
Set Screw Size
M3

Details

Max. RPM
17000 RPM
Material
Anodized Aluminum
Weight
0.0213 lbs
Style
Set Screw
Max. Angular Misalignment
2.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
1.4 Nm/Deg
Max. Parallel Misalignment (In.)
0.20 mm
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
B1 Shaft Penetration
7.9 mm
Measurement Type
Metric
B2 Shaft Penetration
7.9 mm
Bore Tolerance
+0.020 mm / -0.000 mm
Dynamic Torque Reversing
0.75 Nm
Screw Seating Torque
0.73 Nm
Screw Finish
Bright
Axial Motion
0.40 mm
Screw Material
18-8 300 Series Stainless Steel
Number of Screws
4
Moment of Inertia
3.6 g.cm^2
Dynamic Torque Non-Reversing
1.15 Nm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 17,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 6mm x 6mm bores, 16.0mm OD, and 23.50mm length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.