Slit Coupling, Set Screw, Long, Bores 9mmx0.313", OD 0.984", Aluminum

  • Mfr # RLS16-9MM-5/16"-A

  • Zoro # G3390609


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 0.313 in
Max. RPM
12000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Length
1.339 in (34.00 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS16-9MM-5/16"-A
Zoro #
G3390609
UPC #
634529301920
Country of Origin
Ireland

Dimensions

Bore Dia.
9 mm x 0.313 in
Outside Dia.
0.984 in (25 mm)
Overall Length
1.339 in (34.00 mm)
Length
1.339 in (34.00 mm)
Set Screw Size
M5

Details

Max. RPM
12000 RPM
Weight
0.0782 lbs
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
33.6 lb-in/Deg (3.8 Nm/Deg)
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.016 in (0.40 mm)
Style
Set Screw
Screw Seating Torque
3.20 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Axial Motion
0.028 in (0.70 mm)
Number of Screws
4
B1 Shaft Penetration
0.378 in (9.6 mm)
Dynamic Torque Non-Reversing
27.4 lb-in (3.10 Nm)
B2 Shaft Penetration
0.378 in (9.6 mm)
Screw Material
18-8 300 Series Stainless Steel
Screw Finish
Bright
Moment of Inertia
0.4694 lb-in^2 (33.0 g.cm^2)
Measurement Type
Inch/Metric
Dynamic Torque Reversing
18.3 lb-in (2.05 Nm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 9mm x 0.313" bores, 0.984" (25.0mm) OD, and 1.339" (34.00mm) length. This long slit coupling has increased torque and misalignment capabilities when compared to short styles. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.