Slit Coupling, Set Screw, Short, Bores 0.250"x0.250", OD 0.787", Alum

  • Mfr # RSS13-4-4-A

  • Zoro # G3418828


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 0.250 in
Max. RPM
20000 RPM
Outside Dia.
0.787 in
Overall Length
0.846 in
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS13-4-4-A
Zoro #
G3418828
UPC #
634529300107
Country of Origin
Ireland

Dimensions

Bore Dia.
0.250 in x 0.250 in
Outside Dia.
0.787 in
Overall Length
0.846 in
Length
0.846 in
Set Screw Size
M4

Details

Max. RPM
20000 RPM
Material
Anodized Aluminum
Weight
0.0314 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.005 in
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg
B2 Shaft Penetration
0.339 in
Number of Screws
4
Measurement Type
Inch
Screw Seating Torque
1.76 Nm
Screw Material
18-8 300 Series Stainless Steel
Axial Motion
0.020 in
B1 Shaft Penetration
0.339 in
Screw Finish
Bright
Dynamic Torque Reversing
11.5 lb-in
Dynamic Torque Non-Reversing
17.3 lb-in
Bore Tolerance
+0.001 in / -0.000 in
Moment of Inertia
0.1252 lb-in^2

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 20,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.250" x 0.250" bores, 0.787" OD, and 0.846" length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.