Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Set Screw, Short, Bores 0.250"x6mm, OD 0.512", Aluminum

  • Mfr # RSS8-1/4"-6MM-A

  • Zoro # G3397286


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 6 mm
Max. RPM
30000 RPM
Outside Dia.
0.512 in (13 mm)
Overall Length
0.661 in (16.80 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS8-1/4"-6MM-A
Zoro #
G3397286
UPC #
634529297513
Country of Origin
Ireland

Dimensions

Bore Dia.
0.250 in x 6 mm
Outside Dia.
0.512 in (13 mm)
Overall Length
0.661 in (16.80 mm)
Length
0.661 in (16.80 mm)
Set Screw Size
M2.5

Details

Max. RPM
30000 RPM
Material
Anodized Aluminum
Weight
0.0108 lbs
Max. Parallel Misalignment (In.)
0.003 in (0.08 mm)
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
7.0 lb-in/Deg (0.8 Nm/Deg)
Max. Angular Misalignment
2.5 deg
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Moment of Inertia
0.0156 lb-in^2 (1.1 g.cm^2)
Dynamic Torque Non-Reversing
6.2 lb-in (0.70 Nm)
B2 Shaft Penetration
0.276 in (7.0 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
B1 Shaft Penetration
0.276 in (7.0 mm)
Number of Screws
4
Dynamic Torque Reversing
4.4 lb-in (0.50 Nm)
Axial Motion
0.012 in (0.30 mm)
Measurement Type
Inch/Metric
Screw Seating Torque
0.44 Nm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 30,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.250" x 6mm bores, 0.512" (13.0mm) OD, and 0.661" (16.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.