Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Set Screw, Short, Bores 0.313"x6mm, OD 0.787", Aluminum

  • Mfr # RSS13-5/16"-6MM-A

  • Zoro # G3425426


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 6 mm
Max. RPM
20000 RPM
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS13-5/16"-6MM-A
Zoro #
G3425426
UPC #
634529300121
Country of Origin
Ireland

Dimensions

Bore Dia.
0.313 in x 6 mm
Outside Dia.
0.787 in (20 mm)
Overall Length
0.846 in (21.50 mm)
Length
0.846 in (21.50 mm)
Set Screw Size
M4

Details

Max. RPM
20000 RPM
Material
Anodized Aluminum
Weight
0.0305 lbs
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.005 in (0.12 mm)
Torsional Stiffness (Deg./In.-Lbs.)
16.8 lb-in/Deg (1.9 Nm/Deg)
Style
Set Screw
Max. Angular Misalignment
3 deg
B2 Shaft Penetration
0.339 in (8.6 mm)
Measurement Type
Inch/Metric
B1 Shaft Penetration
0.339 in (8.6 mm)
Screw Finish
Bright
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Non-Reversing
17.3 lb-in (1.95 Nm)
Screw Material
18-8 300 Series Stainless Steel
Number of Screws
4
Dynamic Torque Reversing
11.5 lb-in (1.30 Nm)
Screw Seating Torque
1.76 Nm
Axial Motion
0.020 in (0.50 mm)
Moment of Inertia
0.1252 lb-in^2 (8.8 g.cm^2)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 20,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.313" x 6mm bores, 0.787" (20.0mm) OD, and 0.846" (21.50mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.