Zoro Homepage

Slit Coupling, Set Screw, Short, Bores 0.375"x8mm, OD 0.984", Aluminum

  • Mfr # RSS16-3/8"-8MM-A

  • Zoro # G3405659


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 8 mm
Max. RPM
15000 RPM
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS16-3/8"-8MM-A
Zoro #
G3405659
UPC #
634529302774
Country of Origin
Ireland

Dimensions

Bore Dia.
0.375 in x 8 mm
Outside Dia.
0.984 in (25 mm)
Overall Length
1.016 in (25.80 mm)
Length
1.016 in (25.80 mm)
Set Screw Size
M5

Details

Max. RPM
15000 RPM
Material
Anodized Aluminum
Weight
0.056 lbs
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
26.6 lb-in/Deg (3.0 Nm/Deg)
Max. Parallel Misalignment (In.)
0.006 in (0.16 mm)
Screw Finish
Bright
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)
Dynamic Torque Reversing
18.3 lb-in (2.05 Nm)
Screw Material
18-8 300 Series Stainless Steel
Axial Motion
0.028 in (0.70 mm)
Moment of Inertia
0.3414 lb-in^2 (24.0 g.cm^2)
B1 Shaft Penetration
0.378 in (9.6 mm)
Dynamic Torque Non-Reversing
27.4 lb-in (3.10 Nm)
Number of Screws
4
Measurement Type
Inch/Metric
B2 Shaft Penetration
0.378 in (9.6 mm)
Screw Seating Torque
3.20 Nm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 15,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 0.375" x 8mm bores, 0.984" (25.0mm) OD, and 1.016" (25.80mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.