Zoro Homepage

Slit Coupling, Set Screw, Short, Bores 10x8mm, OD 20.0mm, Aluminum

  • Mfr # MRSS20-10-8-A

  • Zoro # G3406815


product price: $71.49
/ea

Key Features

Bore Dia.
10 mm x 8 mm
Max. RPM
20000 RPM
Outside Dia.
20 mm
Overall Length
21.50 mm
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSS20-10-8-A
Zoro #
G3406815
UPC #
634529299142
Country of Origin
Ireland

Dimensions

Bore Dia.
10 mm x 8 mm
Outside Dia.
20 mm
Overall Length
21.50 mm
Length
21.50 mm
Set Screw Size
M4

Details

Max. RPM
20000 RPM
Material
Anodized Aluminum
Weight
0.0278 lbs
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
1.9 Nm/Deg
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.12 mm
Bore Tolerance
+0.020 mm / -0.000 mm
B2 Shaft Penetration
8.6 mm
Measurement Type
Metric
Screw Finish
Bright
Dynamic Torque Reversing
1.30 Nm
Axial Motion
0.50 mm
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
8.6 mm
Moment of Inertia
8.8 g.cm^2
Screw Seating Torque
1.76 Nm
Number of Screws
4
Dynamic Torque Non-Reversing
1.95 Nm

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 20,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 10mm x 8mm bores, 20.0mm OD, and 21.50mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.