
Slit Coupling, Set Screw, Short, Bores 4x2mm, OD 8.0mm, Aluminum
Mfr # MRSS8-4-2-A
Zoro # G3423980
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
4 mm x 2 mm
Max. RPM
40000 RPM
Outside Dia.
8 mm
Overall Length
11.70 mm
Material
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRSS8-4-2-A
Zoro #
G3423980
UPC #
634529296561
Country of Origin
Ireland
Dimensions
Bore Dia.
4 mm x 2 mm
Outside Dia.
8 mm
Overall Length
11.70 mm
Length
11.70 mm
Set Screw Size
M1.6
Details
Max. RPM
40000 RPM
Material
Anodized Aluminum
Weight
0.0025 lbs
Max. Angular Misalignment
2.0 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.2 Nm/Deg
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Parallel Misalignment (In.)
0.05 mm
B1 Shaft Penetration
5.2 mm
Number of Screws
4
Screw Finish
Bright
B2 Shaft Penetration
5.2 mm
Dynamic Torque Non-Reversing
0.30 Nm
Bore Tolerance
+0.020 mm / -0.000 mm
Dynamic Torque Reversing
0.20 Nm
Measurement Type
Metric
Screw Material
18-8 300 Series Stainless Steel
Axial Motion
0.10 mm
Description
This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 40,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 4mm x 2mm bores, 8.0mm OD, and 11.70mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.