Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slit Coupling, Set Screw, Short, Bores 5mmx0.188", OD 0.630", Aluminum

  • Mfr # RSS10-5MM-3/16"-A

  • Zoro # G3387039


product price: $72.99
/ea

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
25000 RPM
Outside Dia.
0.630 in (16 mm)
Overall Length
0.778 in (19.75 mm)
Length
0.778 in (19.75 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSS10-5MM-3/16"-A
Zoro #
G3387039
UPC #
634529298411
Country of Origin
Ireland

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.630 in (16 mm)
Overall Length
0.778 in (19.75 mm)
Length
0.778 in (19.75 mm)
Set Screw Size
M3

Details

Max. RPM
25000 RPM
Material
Anodized Aluminum
Weight
0.0182 lbs
Torsional Stiffness (Deg./In.-Lbs.)
10.6 lb-in/Deg (1.2 Nm/Deg)
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Style
Set Screw
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Max. Angular Misalignment
2.5 deg
Screw Seating Torque
0.73 Nm
Screw Material
18-8 300 Series Stainless Steel
Dynamic Torque Non-Reversing
10.2 lb-in (1.15 Nm)
Moment of Inertia
0.0427 lb-in^2 (3.0 g.cm^2)
Axial Motion
0.016 in (0.40 mm)
Number of Screws
4
B1 Shaft Penetration
0.311 in (7.9 mm)
Dynamic Torque Reversing
6.6 lb-in (0.75 Nm)
Measurement Type
Inch/Metric
B2 Shaft Penetration
0.311 in (7.9 mm)
Screw Finish
Bright
Bore Tolerance
+0.001 in / -0.000 in (+0.020 mm / -0.000 mm)

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 25,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is set screw style and has 5mm x 0.188" bores, 0.630" (16.0mm) OD, and 0.778" (19.75mm) length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.