Urethane Spider, Tq 15 In-Lbs, JC12/MJC19

  • Mfr # JD12/19-98R

  • Zoro # G1444362


product price: $13.89
/ea

Key Features

Torque (In.-Lbs.)
15
Serviceable Temp. Range (F)
-10 to 180
Type
Urethane Spider
Max. Parallel Misalignment (In.)
0.003 in
Material - Spiders
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD12/19-98R
Zoro #
G1444362
UPC #
634529068878
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC12/MJC19/MJS19
Width (In.)
0.25 in
Coupling Size
JC12, JS12, MJC19, MJS19
Spider Width
0.28 in
Outside Diameter
3/4 in

Details

Torque (In.-Lbs.)
15
Serviceable Temp. Range (F)
-10 to 180
Type
Urethane Spider
Max. Parallel Misalignment (In.)
0.003 in
Material - Spiders
Urethane
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Item
Jaw Coupling Insert
HP Rating @ 100 RPM
0.0476
Temp. Range
-10 Degrees to 180 Degrees F
Color
Red
Max. Torque (In.-Lbs.)
30
Torsional Stiffness (Deg./In.-Lbs.)
0.114
Rated Torque
30 in-lb
Max. Axial Misalignment (In.)
0.02 in
Max. Angular Misalignment
0.8 Degrees
Max. RPM
8,000 RPM
Angular Misalignment
0.8 Degrees
Fail Safe
Yes
Durometer Hardness
98A
Spider Material
Polyurethane
Horsepower @ 100 RPM
0.0476 hp
Axial Motion
0.02 in
Weight
0.0027 lb
Number of Teeth
4
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
8.8 in-lb/Deg
Maximum Torque
15 in-lb
Deform Torque
30 lb-in
Maximum Operating Temperature
180 Degrees F
Spider Type
Solid Center Spider
System of Measurement
Inch
Compatible Hub Manufacturer Part Number
JC12, JS12, MJC19, MJS19
Zero Backlash
Yes
Minimum Operating Temperature
-10 Degrees F
Maximum Speed
8,000 RPM
Resistance Properties
Chemical Resistant, Oil Resistant
Working Torque
15 in-lb
Parallel Misalignment
0.003 in
Full Bearing Support Required
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant

Description

Jaw Coupling Insert, Coupling Size JC12, JS12, MJC19, MJS19, Outside Diameter 3/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0476 hp, Spider Material Polyurethane, Maximum Torque 15 in-lb, Parallel Misalignment 0.003 in, Durometer Hardness 98A, Axial Motion 0.02 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC12, JS12, MJC19, MJS19, Deform Torque 30 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.