Zoro Homepage

Urethane Spider, Tq 2.4 In-Lbs, JC10/MJC15

  • Mfr # JD10/15-85B

  • Zoro # G1000937


product price: $12.39
/ea

Key Features

Size - Jaw Couplings
JC10/MJC15/MJS15
Temp. Range
-10 Degrees to 180 Degrees F
Max. Angular Misalignment
1 Degrees
Max. Torque (In.-Lbs.)
4.8
Max. Parallel Misalignment (In.)
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD10/15-85B
Zoro #
G1000937
UPC #
634529069004
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC10/MJC15/MJS15
Width (In.)
0.197 in
Coupling Size
JC10, JS10, MJC15, MJS15
Spider Width
0.23 in
Outside Diameter
19/32 in

Details

Temp. Range
-10 Degrees to 180 Degrees F
Max. Angular Misalignment
1 Degrees
Max. Torque (In.-Lbs.)
4.8
Max. Parallel Misalignment (In.)
0.005 in
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Torque (In.-Lbs.)
2.4
Max. Axial Misalignment (In.)
0.02 in
Rated Torque
5 in-lb
HP Rating @ 100 RPM
0.0076
Item
Jaw Coupling Insert
Color
Blue
Material - Spiders
Urethane
Type
Urethane Spider
Torsional Stiffness (Deg./In.-Lbs.)
0.45
Serviceable Temp. Range (F)
-10 to 180
Max. RPM
8,000 RPM
Fail Safe
Yes
Torsional Stiffness
2.2 in-lb/Deg
Maximum Operating Temperature
180 Degrees F
Axial Motion
0.02 in
Resistance Properties
Chemical Resistant, Oil Resistant
System of Measurement
Inch
Parallel Misalignment
0.005 in
Maximum Speed
8,000 RPM
Spider Material
Polyurethane
For Misalignment Type
Angular, Axial, Parallel
Deform Torque
4.8 lb-in
Durometer Hardness
85A
Number of Teeth
4
Angular Misalignment
1 Degrees
Weight
0.0014 lb
Full Bearing Support Required
Yes
Maximum Torque
2.4 in-lb
Compatible Hub Manufacturer Part Number
JC10, JS10, MJC15, MJS15
Zero Backlash
Yes
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Working Torque
2.4 in-lb
Horsepower @ 100 RPM
0.0076 hp
Spider Type
Solid Center Spider
Minimum Operating Temperature
-10 Degrees F

Description

Jaw Coupling Insert, Coupling Size JC10, JS10, MJC15, MJS15, Outside Diameter 19/32 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0076 hp, Spider Material Polyurethane, Maximum Torque 2.4 in-lb, Parallel Misalignment 0.005 in, Durometer Hardness 85A, Axial Motion 0.02 in, Angular Misalignment 1 Degrees , Color Blue, Compatible Hub Manufacturer Part Number JC10, JS10, MJC15, MJS15, Deform Torque 4.8 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.