Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Spider, Tq 410 In-Lbs, JC36/MJC57

  • Mfr # JD36/57-98R

  • Zoro # G2983671


product price: $50.19
/ea

Key Features

Size - Jaw Couplings
JC36/JCC36/MJC57/MJCC57/MJS57
Serviceable Temp. Range (F)
-10 to 180
Width (In.)
0.75 in
Max. Torque (In.-Lbs.)
820
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD36/57-98R
Zoro #
G2983671
UPC #
634529068922
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC36/JCC36/MJC57/MJCC57/MJS57
Width (In.)
0.75 in
Coupling Size
JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57
Spider Width
0.8 in
Outside Diameter
2 1/4 in

Details

Serviceable Temp. Range (F)
-10 to 180
Max. Torque (In.-Lbs.)
820
Item
Jaw Coupling Insert
Color
Red
Max. Axial Misalignment (In.)
0.05 in
HP Rating @ 100 RPM
1.30
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Max. Angular Misalignment
0.8 Degrees
Type
Urethane Spider
Torsional Stiffness (Deg./In.-Lbs.)
0.003
Torque (In.-Lbs.)
410
Temp. Range
-10 Degrees to 180 Degrees F
Material - Spiders
Urethane
Max. Parallel Misalignment (In.)
0.004 in
Max. RPM
8,000 RPM
Rated Torque
820 in-lb
Durometer Hardness
98A
Spider Material
Polyurethane
For Misalignment Type
Angular, Axial, Parallel
Axial Motion
0.05 in
Maximum Speed
8,000 RPM
Parallel Misalignment
0.004 in
Deform Torque
820 lb-in
Maximum Operating Temperature
180 Degrees F
Fail Safe
Yes
Torsional Stiffness
333.3 in-lb/Deg
Maximum Torque
410 in-lb
System of Measurement
Inch
Weight
0.0637 lb
Minimum Operating Temperature
-10 Degrees F
Full Bearing Support Required
Yes
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Hub Manufacturer Part Number
JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57
Working Torque
410 in-lb
Spider Type
Solid Center Spider
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Angular Misalignment
0.8 Degrees
Number of Teeth
6
Horsepower @ 100 RPM
1.30 hp

Description

Jaw Coupling Insert, Coupling Size JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57, Outside Diameter 2 1/4 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 1.30 hp, Spider Material Polyurethane, Maximum Torque 410 in-lb, Parallel Misalignment 0.004 in, Durometer Hardness 98A, Axial Motion 0.05 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC36, JCC36, JS36, JSC36, MJC57, MJCC57, MJS57, MJSC57, Deform Torque 820 lb-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.