Zoro Homepage

Urethane Spider, Tq 75 In-Lbs, JC16/MJC25

  • Mfr # JD16/25-98R

  • Zoro # G2776076


product price: $12.59
/ea

Key Features

Size - Jaw Couplings
JC16/JCC16/MJC25/MJCC25/MJS25
Max. Angular Misalignment
0.8 Degrees
Color
Red
Torsional Stiffness (Deg./In.-Lbs.)
0.024
Rated Torque
150 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD16/25-98R
Zoro #
G2776076
UPC #
634529068885
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC16/JCC16/MJC25/MJCC25/MJS25
Width (In.)
0.333 in
Coupling Size
JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25
Outside Diameter
1 in
Spider Width
0.36 in

Details

Max. Angular Misalignment
0.8 Degrees
Color
Red
Torsional Stiffness (Deg./In.-Lbs.)
0.024
Rated Torque
150 in-lb
Max. Axial Misalignment (In.)
0.03 in
HP Rating @ 100 RPM
0.2380
Torque (In.-Lbs.)
75
Temp. Range
-10 Degrees to 180 Degrees F
Material - Spiders
Urethane
Max. Torque (In.-Lbs.)
150
Max. RPM
8,000 RPM
Type
Urethane Spider
Max. Parallel Misalignment (In.)
0.003 in
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Serviceable Temp. Range (F)
-10 to 180
Item
Jaw Coupling Insert
Spider Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Full Bearing Support Required
Yes
Maximum Speed
8,000 RPM
Compatible Hub Manufacturer Part Number
JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25
Torsional Stiffness
41.7 in-lb/Deg
Horsepower @ 100 RPM
0.238 hp
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Number of Teeth
4
Parallel Misalignment
0.003 in
Maximum Operating Temperature
180 Degrees F
Working Torque
75 in-lb
For Misalignment Type
Angular, Axial, Parallel
Maximum Torque
75 in-lb
Durometer Hardness
98A
Weight
0.0064 lb
Spider Type
Solid Center Spider
Axial Motion
0.03 in
Angular Misalignment
0.8 Degrees
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Fail Safe
Yes
Deform Torque
150 lb-in

Description

Jaw Coupling Insert, Coupling Size JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25, Outside Diameter 1 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.238 hp, Spider Material Polyurethane, Maximum Torque 75 in-lb, Parallel Misalignment 0.003 in, Durometer Hardness 98A, Axial Motion 0.03 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC16, JCC16, JS16, JSC16, MJC25, MJCC25, MJS25, MJSC25, Deform Torque 150 lb-in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.