Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Spider, Tq 8 In-Lbs, JC10/MJC15

  • Mfr # JD10/15-98R

  • Zoro # G1379551


product price: $10.99
/ea

Key Features

Size - Jaw Couplings
JC10/MJC15/MJS15
Width (In.)
0.197 in
Coupling Size
JC10, JS10, MJC15, MJS15
Torque (In.-Lbs.)
8
Type
Urethane Spider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD10/15-98R
Zoro #
G1379551
UPC #
634529068861
Country of Origin
United States

Dimensions

Size - Jaw Couplings
JC10/MJC15/MJS15
Width (In.)
0.197 in
Coupling Size
JC10, JS10, MJC15, MJS15
Spider Width
0.23 in
Outside Diameter
19/32 in

Details

Torque (In.-Lbs.)
8
Type
Urethane Spider
Serviceable Temp. Range (F)
-10 to 180
Temp. Range
-10 Degrees to 180 Degrees F
Item - Jaw Coupling Spiders
Curved Jaw Coupling Insert
Color
Red
Item
Jaw Coupling Insert
Material - Spiders
Urethane
Torsional Stiffness (Deg./In.-Lbs.)
0.121
Max. RPM
8,000 RPM
Max. Axial Misalignment (In.)
0.02 in
Rated Torque
16 in-lb
Max. Parallel Misalignment (In.)
0.002 in
HP Rating @ 100 RPM
0.0254
Max. Torque (In.-Lbs.)
16
Max. Angular Misalignment
0.8 Degrees
Full Bearing Support Required
Yes
Minimum Operating Temperature
-10 Degrees F
Fail Safe
Yes
Torsional Stiffness
8.3 in-lb/Deg
Deform Torque
16 lb-in
Maximum Torque
8 in-lb
Parallel Misalignment
0.002 in
Maximum Operating Temperature
180 Degrees F
Horsepower @ 100 RPM
0.0254 hp
Durometer Hardness
98A
Spider Material
Polyurethane
Angular Misalignment
0.8 Degrees
Maximum Speed
8,000 RPM
Zero Backlash
Yes
Working Torque
8 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Hub Manufacturer Part Number
JC10, JS10, MJC15, MJS15
For Misalignment Type
Angular, Axial, Parallel
Weight
0.0014 lb
Spider Type
Solid Center Spider
Axial Motion
0.02 in
System of Measurement
Inch
Number of Teeth
4
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant

Description

Jaw Coupling Insert, Coupling Size JC10, JS10, MJC15, MJS15, Outside Diameter 19/32 in, System of Measurement Inch, Maximum Speed 8,000 RPM, Horsepower @ 100 RPM 0.0254 hp, Spider Material Polyurethane, Maximum Torque 8 in-lb, Parallel Misalignment 0.002 in, Durometer Hardness 98A, Axial Motion 0.02 in, Angular Misalignment 0.8 Degrees , Color Red, Compatible Hub Manufacturer Part Number JC10, JS10, MJC15, MJS15, Deform Torque 16 lb-in, Fail Safe Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.