Wrench, L Torque, 1/2" Sq Drve, 625 in.-lb.

  • Mfr # TW:MR-3-1/2-625

  • Zoro # G0922109


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in square
Overall Length
17 in (432 mm)
Accuracy
+/- 4%
Material
Chrome Plated Steel
Handle Type
L-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW:MR-3-1/2-625
Zoro #
G0922109
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in square
Overall Length
17 in (432 mm)

Details

Item
Wrench,L Torque,1/2" Sq Drve,625 in.-lb.
Accuracy
+/- 4%
Material
Chrome Plated Steel
Handle Type
L-Handle
Torque Measurement Type
lbs-in
Rotation
Clockwise

Description

Wrench,L Torque,1/2 In. Sq Drve,625 in.-lb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.