Wrench, T Torque, 1/4" Sq Drve, 2.3 in.-lb.

  • Mfr # TW:BT-1R-1/4-2.3

  • Zoro # G0921625


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in square
Overall Length
3-3/8 in (86 mm)
Accuracy
+/- 1/2 lbs-in, +/- 0.057 Nm
Material
Chrome Plated Steel
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW:BT-1R-1/4-2.3
Zoro #
G0921625
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in square
Overall Length
3-3/8 in (86 mm)

Details

Item
Wrench,T Torque,1/4" Sq Drve,2.3 in.-lb.
Accuracy
+/- 1/2 lbs-in, +/- 0.057 Nm
Material
Chrome Plated Steel
Handle Type
T-Handle
Torque Measurement Type
lbs-in
Rotation
Clockwise

Description

Wrench,T Torque,1/4 In. Sq Drve,2.3 in.-lb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.