Wrench, T Torque, 3/8" Sq Drve, 150 in.-lb.

  • Mfr # TW:BT-4C-3/8-150

  • Zoro # G0921871


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in square
Overall Length
5-3/8 in (136 mm)
Accuracy
+/- 4%
Material
Chrome Plated Steel
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW:BT-4C-3/8-150
Zoro #
G0921871
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8 in square
Overall Length
5-3/8 in (136 mm)

Details

Item
Wrench,T Torque,3/8" Sq Drve,150 in.-lb.
Accuracy
+/- 4%
Material
Chrome Plated Steel
Handle Type
T-Handle
Torque Measurement Type
lbs-in
Rotation
Clockwise

Description

Wrench,T Torque,3/8 In. Sq Drve,150 in.-lb.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.