Zoro Homepage

1100 GPH Livewell Pump Straight Thru-Hull Inlet

  • Mfr # 605STC

  • Zoro # G622600302


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605STC
Zoro #
G622600302
UPC #
042237115782
Country of Origin
China

Description

1100 GPH Livewell Pump Straight Thru-Hull Inlet Good Fishing Begins with Good Bait For over 50 years, boat builders and owners have depended on Rule pumps for a safe, fun day out on the water. Building on that legacy of marine performance, the Rule Livewell Pump Series has been designed to deliver superior performance and unsurpassed quality - making it the perfect choice for keeping bait and catch alive. To meet the needs of today's faster watercraft, this livewell pump can withstand the pressures of high-speed water intake scoops. Easy Motor Replacement A simple and convenient 'push and twist button' motor cartridge removal system makes it easy to remove and replace the motor cartridge when fitted in hard-to-reach areas of the boat. High-Efficiency Motor and Impeller Design The advanced engineering of the Rule Livewell Pump Series ensures a more efficient water circulation, which is crucial for maintaining the well-being of bait/catch in the livewell. Adaptable to Different Setups and Configurations All Rule livewell pumps are supplied with threaded nylon hose barb attachments, making them adaptable to different setups and configurations and allowing for versatile hose mounting options. High Inlet Pressure Capability for High-Speed Vessels While other livewell pumps are not engineered to withstand the additional water pressures of boats with high-speed pickup scoops, the Rule Livewell Pump Series features a high inlet pressure capability that can keep up with the demands of more powerful boats. Features: High-efficiency pump design for optimal bait health Simple one-hand 'twist & click' motor cartridge removal/replacement Inlets for straight thru-hull, angled thru-hull, and seacock installations Secondary inlet port for washdown pump connection Advanced anti-airlock protection Specifications: Open Flow: 1100 GPH Inlet Style: Straight Thru-Hull Inlet Size - NPT: 3/4" NPSM Thread Discharge Size - Hose Barb: 1-1/8" Voltage: 12VDC Amp Draw 12VDC: 4.7 AMP Fuse Size: 7.5 AMP Replacement Motor Cartridge PN: 67DR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.