Zoro Homepage

3700 Automatic Bilge Pump - 12V

  • Mfr # 55S

  • Zoro # G4445089


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Max. Head
4 m
Discharge NPT
1-1/2 in
Characteristics
Fully Automated with Computerised Operation; High Capacity Pump for Larger Vessels; Quick Release Inlet Strainer Allows Rapid Cleaning; Ignition Protected
Fuse Amps
25
Height
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55S
Zoro #
G4445089
UPC #
42237083050
Country of Origin
Mexico

Dimensions

Height
8.2 in

Details

Item
Bilge Pump
Max. Head
4 m
Discharge NPT
1-1/2 in
Characteristics
Fully Automated with Computerised Operation; High Capacity Pump for Larger Vessels; Quick Release Inlet Strainer Allows Rapid Cleaning; Ignition Protected
Fuse Amps
25
Application
Commercial; Pleasure Boat
Voltage
12V DC
Flow Rate
3700 GPH

Description

Rule 3700 Automatic Bilge Pump - 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.