Zoro Homepage

Bilge Pump, Automatic Operation, 12V, 3.7A

  • Mfr # 27SA

  • Zoro # G2044791


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Max. Head
10 ft
Discharge
1 in
Amps
3.7 A
Shut-Off (Ft.)
10
Operation
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27SA
Zoro #
G2044791
UPC #
042237104809
Country of Origin
Mexico

Dimensions

Width (In.)
2-7/8
Cord Length (Ft.)
2
Dia. (In.)
2-1/2
Height (In.)
4-13/32
Length (In.)
2-7/8
Diameter
2 1/2 in
Discharge Dia.
1 in
Overall Height
4 13/32 in

Details

Item
Electric Bilge Pump
Max. Head
10 ft
Discharge
1 in
Amps
3.7 A
Shut-Off (Ft.)
10
Operation
Automatic
GPH of Water @ 3.35 Ft. of Head
780
GPH of Water @ 6.7 Ft. of Head
450
Discharge NPT (In.)
1 NPS
Max. Head (Ft.)
27
Inlet
Bottom Strainer Suction
Material
ABS, Nylon, Stainless Steel
GPH of Water @ 5 Ft. of Head
620
Voltage
12VDC
Hose Outlet (In.)
3/4 NPSM
GPM of Water @ 0 Ft. of Head
18.3
Characteristics
Black Flow Prevention, Changeable Port, Check Valve, Small
GPH of Water @ 0 Ft. of Head
1100
Shaft Material
Stainless Steel
Application
For Use In Fresh Water and Salt Water Bilge Applications
Max. Temp.
120 Degrees F
Type
Submersible Marine Sump
Rated Voltage
12V DC
Flow Rate @ 0 Ft. of Head
18.3 gpm
Duty Cycle
Continuous
Discharge Standard
NPS
Body Material
ABS, Nylon, Stainless Steel
Flow Rate @ 5 Ft. of Head
10.3 gpm

Description

Electric Bilge Pump, Amps 3.7 A, Body Material ABS, Nylon, Stainless Steel, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.