Zoro Homepage

Bilge Pump, Standard Operation, 12VDC, 2.1

  • Mfr # 24DA

  • Zoro # G2044773


product price: $28.99
/ea

Key Features

Max. Head
12 ft
Discharge
3/4 in NPS
Amps
2.1 A
Height (In.)
3-29/32
GPH of Water @ 10 Ft. of Head
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24DA
Zoro #
G2044773
UPC #
042237104700
Country of Origin
Mexico

Dimensions

Height (In.)
3-29/32
Width (In.)
2-1/2
Length (In.)
2-1/2
Dia. (In.)
2-1/2
Cord Length (Ft.)
2
Diameter
2 1/2 in
Overall Height
3 29/32 in
Discharge Dia.
3/4 in

Details

Item
Electric Bilge Pump
Max. Head
12 ft
Discharge
3/4 in NPS
Amps
2.1 A
GPH of Water @ 10 Ft. of Head
60
Shut-Off (Ft.)
12
Voltage
12VDC
Max. Head (Ft.)
12
GPH of Water @ 6.7 Ft. of Head
175
GPM of Water @ 0 Ft. of Head
6.0
Max. Temp.
120 Degrees F
Characteristics
Black Flow Prevention, Changeable Port, Check Valve, Small
Application
For Use In Fresh Water and Salt Water Bilge Applications
Shaft Material
Stainless Steel
Discharge NPT (In.)
3/4 NPS
Operation
Standard
Inlet
Bottom Strainer Suction
GPM of Water @ 10 Ft. of Head
1.00
GPH of Water @ 0 Ft. of Head
360
Type
Submersible Marine Sump
Hose Outlet (In.)
3/4
Material
ABS, Nylon, Stainless Steel
GPH of Water @ 5 Ft. of Head
240
GPH of Water @ 3.35 Ft. of Head
300
Flow Rate @ 5 Ft. of Head
4 gpm
Rated Voltage
12V DC
Discharge Standard
NPS
Body Material
ABS, Nylon, Stainless Steel
Flow Rate @ 0 Ft. of Head
6 gpm
Flow Rate @ 10 Ft. of Head
1 gpm

Description

Electric Bilge Pump, Amps 2.1 A, Body Material ABS, Nylon, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.