Zoro Homepage

Bilge Pump, Standard Operation, 12VDC, 3.4

  • Mfr # 20DA

  • Zoro # G2044782


product price: $57.19
/ea

Key Features

Max. Head
12 ft
Discharge
3/4 in
Amps
3.4 A
GPM of Water @ 0 Ft. of Head
13.3
GPM of Water @ 10 Ft. of Head
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20DA
Zoro #
G2044782
UPC #
042237104694
Country of Origin
Mexico

Dimensions

Dia. (In.)
2-1/2
Height (In.)
4-13/32
Length (In.)
2-1/2
Width (In.)
2-1/2
Cord Length (Ft.)
2
Overall Height
4 13/32 in
Discharge Dia.
3/4 in
Diameter
2 1/2 in

Details

Item
Electric Bilge Pump
Max. Head
12 ft
Discharge
3/4 in
Amps
3.4 A
GPM of Water @ 0 Ft. of Head
13.3
GPM of Water @ 10 Ft. of Head
3.00
GPH of Water @ 3.35 Ft. of Head
680
Discharge NPT (In.)
1 NPS
Application
For Use In Fresh Water and Salt Water Bilge Applications
Max. Head (Ft.)
12
Operation
Standard
GPH of Water @ 6.7 Ft. of Head
425
Inlet
Bottom Strainer Suction
GPH of Water @ 0 Ft. of Head
800
Characteristics
Black Flow Prevention, Changeable Port, Check Valve, Small
Shut-Off (Ft.)
12
Type
Submersible Marine Sump
Material
ABS, Nylon, Stainless Steel
GPH of Water @ 5 Ft. of Head
550
GPH of Water @ 10 Ft. of Head
180
Max. Temp.
120 Degrees F
Voltage
12VDC
Hose Outlet (In.)
3/4
Shaft Material
Stainless Steel
Flow Rate @ 5 Ft. of Head
9.1 gpm
Body Material
ABS, Nylon, Stainless Steel
Rated Voltage
12V DC
Flow Rate @ 10 Ft. of Head
3 gpm
Flow Rate @ 0 Ft. of Head
13.3 gpm

Description

Electric Bilge Pump, Amps 3.4 A, Body Material ABS, Nylon, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.