
Dry Bilge Pump & Panel Switch
Mfr # DB412
Zoro # G502942195
product price: $322.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB412
Zoro #
G502942195
UPC #
42237115218
Country of Origin
China
Description
A Dry Bilge is a clean, odorless bilge.
Rule now offers the best, most effective method of removing almost all of the water in your bilge, leaving 1/8” or less, keeping your bilge fresh, clean, and dry.
Features:
- Drains the bilge almost dry
- Filter-free design
- Self-priming to 9.5' (3 m)
- Able to run dry without damaging the pump
- Up to 4.0 GPM (15 LPM) flow
- Back flow prevention
- Connections for 3/4" (19 mm) hose barbs
- Rotating pump head and ports
- Compact and simple design
- 3/4" (19 mm), plastic, 90° thru-hull fitting included
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.