
GPH Evacuator Pump, 12V
Mfr # 7700D
Zoro # G908640152
product price: $545.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700D
Zoro #
G908640152
UPC #
-
Country of Origin
Mexico
Description
Rule 7700D GPH Evacuator Pump - 12V Rule's latest Evacuator Pump is ideal for fast evacuation of water from a vessel. Long a favorite of tow boat operators, the 7700D is comprised of two 4000-gallon-per-hour pumps in tandem, with a net volume at open discharge is 7700 gallons per hour. No more hoping to start a gas-powered in. crash in. pump. Just connect the two sets of power leads to a 12v battery and the pump starts working. A 3 in. discharge hose is required in this application. Features: High-capacity 12V Utility Pump Up to 7,700 GPH 29,148 LPH Built-in backup: each pump can operate independently if necessary 3 in. Barbed discharge port Long power lead, ideal for setting up quick connections to power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.