Mate 2000GPH Fully Auto Bilge Pump, 24V
- Mfr # RM2000A-24
- Zoro # G124011798
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Amps
4 A
Length
8 in
Width
7 in
Hose Outlet (In.)
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM2000A-24
- Zoro #
- G124011798
- UPC #
- 042237085795
- Country of Origin
- Mexico
Dimensions
- Height
- 5 in
- Length
- 8 in
- Width
- 7 in
Details
- Amps
- 4 A
- Hose Outlet (In.)
- 1-1/8 in
- Gallons per Hour
- 2,000
- Voltage
- 24 V
Description
The eco-friendly Rule Mate pumps feature a solid state water sensing technology to eliminate a separate float switch. The sensor's unique "field effect" technology is eco-friendly because straight motor oil in the bilge will not turn on the pump. Includes both straight and 90 degree hose fittings, a snap-on strainer for easy cleaning and an anti-fouling impeller.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.