Zoro Homepage

Pump, 3/4 MNPT Angled, 4.8A

  • Mfr # 405C

  • Zoro # G3307911


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Max. Head
12 ft
Amps
6 A
GPH of Water @ 3.35 Ft. of Head
750
Type
Marine Circulation
Cord Length (Ft.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405C
Zoro #
G3307911
UPC #
042237095862
Country of Origin
Mexico

Dimensions

Cord Length (Ft.)
2
Dia. (In.)
3
Height (In.)
6
Diameter
3 in
Overall Height
6 in
Overall Width
3 in
Compatible Discharge Pipe Size
1 1/8 in
Compatible Intake Pipe Size
4 in

Description

Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 12 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 1,100 gph, Discharge Connection Style NPSM, Intake Connection Style Through-Hull, Discharge Location Side, Amps 6 A, Compatible Discharge Pipe Size 1 1/8 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 4 in, Intake Thread Type NPS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.