Zoro Homepage

Pump, 3/4 MNPT Straight, 4.8A

  • Mfr # 405STC

  • Zoro # G1318554


product price: $71.79
/ea

Key Features

Max. Head
12 ft
Amps
6 A
Cord Length (Ft.)
2
Design
Glass Filled Nylon Base, Housing and Impeller, Stainless Steel Shaft, Permanent Magnet Motor and Dual Shaft Seal
Hose Outlet (In.)
1-1/8 NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405STC
Zoro #
G1318554
UPC #
042237095893
Country of Origin
Mexico

Dimensions

Cord Length (Ft.)
2
Height (In.)
6
Dia. (In.)
3
Overall Height
6 in
Diameter
3 in
Overall Width
3 in
Compatible Discharge Pipe Size
1 1/8 in
Compatible Intake Pipe Size
4 3/4 in

Details

Item
Livewell Pump
Max. Head
12 ft
Amps
6 A
Design
Glass Filled Nylon Base, Housing and Impeller, Stainless Steel Shaft, Permanent Magnet Motor and Dual Shaft Seal
Hose Outlet (In.)
1-1/8 NPSM
Material
Glass Filled Nylon
Inlet
3/4" MNPT Straight
GPH of Water @ 10 Ft. of Head
175
Type
Marine Circulation
GPH of Water @ 6.7 Ft. of Head
426
GPH of Water @ 0 Ft. of Head
1100
Operation
Nonautomatic
Includes
3/4" Right Angle Hosebarb Adapter and 3/4" Straight Hosebarb Adapter
Voltage
12VDC
GPH of Water @ 3.35 Ft. of Head
750
GPH of Water @ 5 Ft. of Head
600
Shaft Material
Stainless Steel
Application
Used as a Water Circulation Pump in Livewell/Baitwell Tanks
Max. Head (Ft.)
12
Body Material
Glass Filled Nylon
Rated Voltage
12V DC
Nameplate Voltage
12V DC
Compatible Media Type
Water
Electrical Connection Type
Hardwired
Pump Mounting Position
Straight Pickup Tube
Pump Housing Material
Glass Filled Nylon
Pump Type
Submersible
Maximum Feet of Head
12 ft
Intake Connection Style
Through-Hull
Intake Thread Type
NPS
Discharge Connection Style
NPSM
Horsepower
33/1000 hp
Discharge Location
Side
Maximum Flow Rate @ 1 Feet of Head
1,100 gph
Pump Activation Type
Electrically Activated

Description

Livewell Pump, Compatible Media Type Water, Horsepower 33/1000 hp, Maximum Feet of Head 12 ft, Nameplate Voltage 12V DC, Maximum Flow Rate @ 1 Foot of Head 1,100 gph, Discharge Connection Style NPSM, Intake Connection Style Through-Hull, Discharge Location Side, Amps 6 A, Compatible Discharge Pipe Size 1 1/8 in, Electrical Connection Type Hardwired, Includes 3/4 In. Right Angle Hosebarb Adapter and 3/4 In. Straight Hosebarb Adapter, Compatible Intake Pipe Size 4 3/4 in, Intake Thread Type NPS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.