Zoro Homepage

Pump, Bilge, 12 Vdc

  • Mfr # 14 A

  • Zoro # G2375362


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Max. Head
23.5 ft
Discharge
1-1/2 in
Amps
15.5 A
GPH of Water @ 6.7 Ft. of Head
2500
GPH of Water @ 15 Ft. of Head
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14 A
Zoro #
G2375362
UPC #
042237083357
Country of Origin
Mexico

Dimensions

Width (In.)
4-7/8
Length (In.)
4-7/8
Height (In.)
7-1/4
Discharge Dia.
1 1/2 in
Overall Height
7 1/4 in

Details

Item
Electric Bilge Pump
Max. Head
23.5 ft
Discharge
1-1/2 in
Amps
15.5 A
GPH of Water @ 6.7 Ft. of Head
2500
GPH of Water @ 15 Ft. of Head
1200
GPH of Water @ 0 Ft. of Head
3700
Application
For Use in Fresh Water and Salt Water Only
Type
Submersible Marine
Characteristics
Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Can Act as a Replacement Pump for Many Back Up Sump Pump Systems
GPM of Water @ 0 Ft. of Head
61.7
Max. Head (Ft.)
23.5
Voltage
12
GPH of Water @ 20 Ft. of Head
600
GPH of Water @ 3.35 Ft. of Head
3100
Hose Outlet (In.)
1-1/2
Shaft Material
Stainless Steel
Rated Voltage
12V DC
Flow Rate @ 0 Ft. of Head
61.7 gpm
Flow Rate @ 15 Ft. of Head
20 gpm
Body Material
ABS

Description

Electric Bilge Pump, Amps 15.5 A, Body Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.