Zoro Homepage

Pump, Bilge, 12 Vdc

  • Mfr # 2

  • Zoro # G1854754


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Max. Head
10.2 ft
Discharge
1-1/8 in
Amps
4.8 A
Application
For Use in Fresh Water and Salt Water Only
Characteristics
Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Offers High Pumping Capacity and Reliability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2
Zoro #
G1854754
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
6
Width (In.)
4-1/4
Length (In.)
4-1/4
Overall Height
6 in
Discharge Dia.
1 1/8 in

Details

Item
Electric Bilge Pump
Max. Head
10.2 ft
Discharge
1-1/8 in
Amps
4.8 A
Application
For Use in Fresh Water and Salt Water Only
Characteristics
Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection, Offers High Pumping Capacity and Reliability
Voltage
12
GPM of Water @ 0 Ft. of Head
25.0
Hose Outlet (In.)
1-1/8
Max. Head (Ft.)
10.2
GPH of Water @ 0 Ft. of Head
1500
GPH of Water @ 6.7 Ft. of Head
800
GPH of Water @ 3.35 Ft. of Head
1200
Shaft Material
Stainless Steel
Type
Submersible Marine
Flow Rate @ 0 Ft. of Head
25 gpm
Body Material
ABS
Rated Voltage
12V DC

Description

Electric Bilge Pump, Amps 4.8 A, Body Material ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.