Zoro Homepage

Pump, Bilge, 24 Vdc

  • Mfr # 12

  • Zoro # G1692187


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Max. Head
16 ft
Discharge
1-1/8 in
Amps
4 A
GPM of Water @ 0 Ft. of Head
33.3
Hose Outlet (In.)
1-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12
Zoro #
G1692187
UPC #
042237083340
Country of Origin
Mexico

Dimensions

Height (In.)
6
Width (In.)
4-1/4
Length (In.)
4-7/8
Discharge Dia.
1 1/8 in
Overall Height
6 in

Details

Item
Electric Bilge Pump
Max. Head
16 ft
Discharge
1-1/8 in
Amps
4 A
GPM of Water @ 0 Ft. of Head
33.3
Hose Outlet (In.)
1-1/8
Application
For Use in Fresh Water and Salt Water Only
Characteristics
Silent Vibrationless Operation, Ignition Protection and Rust/Corrosion Protection
GPH of Water @ 6.7 Ft. of Head
1300
Max. Head (Ft.)
16.0
GPH of Water @ 0 Ft. of Head
2000
GPH of Water @ 15 Ft. of Head
700
Type
Submersible Marine
GPH of Water @ 3.35 Ft. of Head
1620
Shaft Material
Stainless Steel
Includes
29.5" Power Cord
Voltage
24
Rated Voltage
24V DC
Flow Rate @ 0 Ft. of Head
33.3 gpm
Flow Rate @ 15 Ft. of Head
11.7 gpm
Body Material
ABS
Duty Cycle
Continuous

Description

Electric Bilge Pump, Amps 4 A, Body Material ABS, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.