Zoro Homepage

Pump, Marine Sump

  • Mfr # A53D

  • Zoro # G0335167


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Head
15 ft
Discharge
1-1/8 in
Amps
1 A
Pump HP
1/6
Max. Dia. Solids
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A53D
Zoro #
G0335167
UPC #
042237083463
Country of Origin
Mexico

Dimensions

Max. Dia. Solids
1/8"
Height
7-3/8"
Diameter
4-1/4"
Max. Diameter Solids
1/8 in
Cord Length - Pumps
8 ft.
Cord Length
8 ft
Overall Height
7 3/8 in
Discharge Dia.
1 1/8 in
Body Dia.
4 1/4 in

Details

Item
Plug-In Utility Pump
Max. Head
15 ft
Discharge
1-1/8 in
Amps
1 A
Pump HP
1/6
Impeller Material
Glass Filled Nylon
Switch Type
No Switch Included
Switch Type - Pumps
No Switch Included
Voltage - Pumps
120VAC
Impeller Material - Pumps
Glass Filled Nylon
Housing Material
Valox
Base Material
Acetal
GPM of Water @ 10 Ft. of Head
11
Max. Liquid Temp.
150 Degrees F
Item - Dewatering Pumps
Utility/Dewatering Pump
Includes
90 Degrees Elbow with 11/8 to 1" NPT Pipe Thread and 8 Feet, 16/3 SJTW Cord with 3 Prong Grounding Plug
Shaft Seal Material - Pumps
Buna-N, PTFE
Max. Head - Pumps
15 ft.
Discharge NPT
1-1/8"
HP
1/6
GPM of Water @ 5 Ft. of Head
20
Pump Body Material
Valox
Voltage
115
Shaft Seal
Buna N, PTFE
Application
For Use with Nonflammable Liquids Compatible with Pump Component Materials, For Draining Flooded Basements, Boats, Ponds, Sumps
Shaft Material
Buna N, PTFE
Switch Actuation
No Switch Included
Rated Voltage
110V AC
Flow Rate @ 5 Ft. of Head
20 gpm
Body Material
Valox
Flow Rate @ 10 Ft. of Head
11 gpm
Pump Type
Marine Sump
Flow Rate @ 10 ft of Head
11 gpm
Flow Rate @ 5 ft of Head
20 gpm
Feet of Head - Maximum
15 ft
Includes Garden Hose Adapter
No Garden Hose Adapter Included

Description

Plug-In Utility Pump, HP 1/6, Rated Voltage 110V AC, Amps 1 A, Switch Actuation No Switch Included, Body Material Valox, Impeller Material Glass Filled Nylon, Shaft Seal Material - Pumps Buna-N, PTFE, Flow Rate @ 5 Ft. of Head 20 gpm, Flow Rate @ 10 Ft. of Head 11 gpm, Max. Head 15 ft, Body Dia. 4 1/4 in, Overall Height 7 3/8 in, Max. Diameter Solids 1/8 in, Max. Liquid Temp. 150 Degrees F, Discharge 1-1/8 in, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.