Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Submersible, 3/4 I.D., 12V, 6 Amp

  • Mfr # IL500PK

  • Zoro # G3375267


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Max. Head
32 ft
Amps
6 A
GPH of Water @ 3.35 Ft. of Head
460
GPH of Water @ 0 Ft. of Head
500
Operation
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL500PK
Zoro #
G3375267
UPC #
042237109897
Country of Origin
China

Dimensions

Cord Length (Ft.)
13
Length (In.)
6-1/2
Dia. (In.)
1-1/2
Diameter
1 1/2 in
Overall Height
6.5 in
Hose Length
13 ft
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Cord Length
13 ft

Details

Item
Marine Utility Pump
Max. Head
32 ft
Amps
6 A
GPH of Water @ 3.35 Ft. of Head
460
GPH of Water @ 0 Ft. of Head
500
Operation
Continuous
Material
Acetal
Includes
Battery Clips, Hose, Nozzle
GPH of Water @ 15 Ft. of Head
255
Application
For Use With Fresh Water, Sea Water, Diesel Fuel
GPM of Water @ 10 Ft. of Head
5.75
GPM of Water @ 0 Ft. of Head
8.3
GPM of Water @ 15 Ft. of Head
3
GPH of Water @ 5 Ft. of Head
430
Max. Temp.
Water - 176 Degrees F/Diesel - 104 Degrees F
Voltage
12VDC
Hose Outlet (In.)
3/4
GPH of Water @ 20 Ft. of Head
180
GPH of Water @ 10 Ft. of Head
345
Max. Head (Ft.)
32
GPH of Water @ 6.7 Ft. of Head
380
Type
Inline Submersible
Flow Rate @ 15 Ft. of Head
3 gpm
Body Material
Acetal
Flow Rate @ 0 Ft. of Head
8.3 gpm
Flow Rate @ 10 Ft. of Head
5.75 gpm
Duty Cycle
Continuous
Rated Voltage
12V DC
Electrical Connection Type
Clamps
Shut Off Level
8 ft
Nameplate Voltage
12V DC
Horsepower
3/100 hp
For Use With Potable Systems
Yes
Pump Type
In-Line, Submersible
Discharge Connection Style
Barbed
Priming
Manual
Intake Connection Style
Barbed
Includes Gaskets
No
Compatible Media Type
Diesel, Water
Maximum Discharge Pressure
7 psi
Maximum Flow Rate
8 gpm
Pump Activation Type
Electrically Activated
Series
Rule
Maximum Media Temperature
176 Degrees F
Pump Housing Material
Acetal
Maximum Feet of Head
32 ft

Description

Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Hose Length 13 ft, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 32 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 8 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 176 Degrees F, Amps 6 A, Compatible Discharge Pipe Size 3/4 in, Compatible Intake Pipe Size 3/4 in, Compatible Media Type Diesel, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.