Zoro Homepage

Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp

  • Mfr # IL200

  • Zoro # G3042532


product price: $38.89
/ea

Key Features

Max. Head
25 ft
Amps
2.8 A
Hose Outlet (In.)
3/8
GPH of Water @ 20 Ft. of Head
30
Dia. (In.)
1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL200
Zoro #
G3042532
UPC #
042237109880
Country of Origin
China

Dimensions

Dia. (In.)
1-3/8
Length (In.)
5-1/16
Cord Length (Ft.)
3
Diameter
1 3/8 in
Overall Height
5.06 in
Compatible Intake Pipe Size
3/8 in
Cord Length
3 ft
Compatible Discharge Pipe Size
3/8 in

Details

Item
Marine Utility Pump
Max. Head
25 ft
Amps
2.8 A
Hose Outlet (In.)
3/8
GPH of Water @ 20 Ft. of Head
30
GPM of Water @ 0 Ft. of Head
3.3
GPM of Water @ 10 Ft. of Head
1.91
GPH of Water @ 3.35 Ft. of Head
175
GPH of Water @ 0 Ft. of Head
200
Max. Head (Ft.)
25
Operation
Intermittent
Material
Styrene
GPH of Water @ 5 Ft. of Head
160
GPH of Water @ 15 Ft. of Head
80
GPH of Water @ 10 Ft. of Head
115
Type
Inline Submersible
Application
For Use With Fresh Water, Sea Water
Voltage
12VDC
GPM of Water @ 15 Ft. of Head
1.33
Max. Temp.
Water - 140 Degrees F
GPH of Water @ 6.7 Ft. of Head
125
Duty Cycle
Intermittent
Flow Rate @ 15 Ft. of Head
1.33 gpm
Flow Rate @ 10 Ft. of Head
1.91 gpm
Body Material
Styrene
Flow Rate @ 0 Ft. of Head
3.3 gpm
Rated Voltage
12V DC
Discharge Connection Style
Barbed
Maximum Discharge Pressure
7 psi
Electrical Connection Type
Clamps
Nameplate Voltage
12V DC
Maximum Feet of Head
25 ft
Pump Activation Type
Electrically Activated
Intake Connection Style
Barbed
Maximum Flow Rate
3 gpm
Priming
Manual
Shut Off Level
8 ft
Pump Type
In-Line, Submersible
For Use With Potable Systems
Yes
Series
Rule
Horsepower
3/100 hp
Compatible Media Type
Water
Includes Gaskets
No
Pump Housing Material
Styrene
Maximum Media Temperature
140 Degrees F

Description

Marine Utility Pump, For Use With Potable Systems Yes, Horsepower 3/100 hp, Maximum Discharge Pressure 7 psi, Maximum Feet of Head 25 ft, Nameplate Voltage 12V DC, Shut Off Level 8 ft, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Flow Rate 3 gpm, Electrical Connection Type Clamps, Maximum Media Temperature 140 Degrees F, Amps 2.8 A, Compatible Discharge Pipe Size 3/8 in, Compatible Intake Pipe Size 3/8 in, Compatible Media Type Water, Cord Length 3 ft

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.