Zoro Homepage

Rule IL200 In-Line Submersible Pump Kit - 2.8gpm - 12V

  • Mfr # IL200K

  • Zoro # G103532818


product price: $87.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IL200K
Zoro #
G103532818
UPC #
42237109934
Country of Origin
Mexico

Description

iL200 Pump Kit 12V
Portable pumping kit;
Includes
Spray Nozzle, 4m cable with battery clips, 3m food quality layflat hose.
  • Suitable for fresh or salt water
  • Water transfer, deck shower, or deck wash
  • Water Systems to 60°C
  • Intermittent rating of 20 minutes.Should not be run dry for long periods

Specifications
  • Output: up to 12.7 litres/minute at up to 1bar (2.8 gallons/minute at 14psi)
  • Dimensions (L x Diameter): 130 x 36 (mm)
  • Amp Draw: 2.8 (amp)
  • Weight: 660 (g)

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.