
Rupp Revolution Top-Gun Bolt-In Outrigger Holders
Mfr # A0-BOLT-REV
Zoro # G203078766
product price: $1,884.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0-BOLT-REV
Zoro #
G203078766
UPC #
784703000221
Country of Origin
United States
Description
Revolution Top Gun Bolt-In Outrigger Holders - Pair
This innovative outrigger base is great for new installations or retrofits on both hard or soft tops. Rupp Revolution Top Gun bases reduce moving parts and offer an efficient and flexible BOLT-IN design that improves durability while reducing cost. Easily bolted into any 'outrigger ready' boat. A quarter turn of the handle disengages the handles locking pin for easy outrigger deployment. The only one of its kind, this product is constructed of aircraft grade anodized aluminum with stainless steel locking components. NO need to lift the outrigger weight for deployment. The outrigger locks itself into position upon retrieval. Rupp Revolutions are designed and manufactured 100% in the USA, utilizing proven materials and processes. All Rupp Top Guns come with a Three Year Warranty and Rupp's 'best-in-class' customer and technical service. Forged 4" x 6" mounting flange provides ease of BOLT-IN installation and below top operation. Designed to accept Rupp Top Gun Poles, either six piece fixed length or telescoping poles in 15' or 18'.
This innovative outrigger base is great for new installations or retrofits on both hard or soft tops. Rupp Revolution Top Gun bases reduce moving parts and offer an efficient and flexible BOLT-IN design that improves durability while reducing cost. Easily bolted into any 'outrigger ready' boat. A quarter turn of the handle disengages the handles locking pin for easy outrigger deployment. The only one of its kind, this product is constructed of aircraft grade anodized aluminum with stainless steel locking components. NO need to lift the outrigger weight for deployment. The outrigger locks itself into position upon retrieval. Rupp Revolutions are designed and manufactured 100% in the USA, utilizing proven materials and processes. All Rupp Top Guns come with a Three Year Warranty and Rupp's 'best-in-class' customer and technical service. Forged 4" x 6" mounting flange provides ease of BOLT-IN installation and below top operation. Designed to accept Rupp Top Gun Poles, either six piece fixed length or telescoping poles in 15' or 18'.
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.