Z-30 Top Gun Outrigger Kit W/ 18' Poles And Rigging

  • Mfr # Z30-TPGN-18T

  • Zoro # G4673007


product price:  $3,141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z30-TPGN-18T
Zoro #
G4673007
UPC #
784703000474
Country of Origin
United States

Description

Z-30 Top Gun Outrigger Kit - 18'. Buy Rupp's complete Outrigger System and save money. The Rupp Sportfishing , kits make it simple to have your boat ready to fish upon receipt. If your , boat came "outrigger ready" with a Rupp outrigger mounting plate or similar , plate from TACO or E-TEC Marine - your ready to bolt in a Rupp Outrigger and go., Top Gun Telescoping Poles - 18' Pair. Our 18 foot telescoping pole is comprised of three sections making it the , most rigid and durable telescoping pole on the market. Very little flex and , robust buttons make Rupp telescoping poles an obvious choice. Our , telescoping poles are an ideal match for any of our Top Gun outrigger bases. , Every part of these telescoping poles are fully serviceable, easy , replaceable and ., O.D of outrigger base tube is 1.50", designed to fit perfectly into Rupp , outrigger bases., Top Gun Bolt-In Z-30 Bases - Pair. An innovative advance in Top Gun engineering, Rupp's Z-30 gear drive system , offers unmatched ease of operation for top mount outriggers. Simply turning , the palm-size handle deploys and retrieves riggers smoothly and effortlessly , with an outstanding 30 to 1 advantage. Z-30 Top Guns are engineered for , durability with a high strength, forged aluminum body that protects cutting , edge components. Now with anodized aluminum knob and other enhancements. , Forged 4" x 6" mounting flange provides ease of BOLT-IN installation and , below top operation. Designed to accept Rupp Top Gun poles in 15' or 18'., Top Gun Rigging Kit w/Klickers. Complete rigging packages that allow you to run One (1) lines on each , rigger. this kit includes (2) exclusive Rupp single pulley shock cords, 50ft of white braided nylon halyard lines one pair of Rupp KLICKER release clips. (2) Nylon ball stops, (2) Strap Eyes, (4) Snap Swivels, (2) Swivels. This , rigging kit is for small outriggers, 20' and under.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.