Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3lb Vehicle Bracket Fire Extinguisher

  • Mfr # 81674

  • Zoro # G914590229


product price: $54.99
/ea

Key Features

For Tank Weight
3
For Use With
09306
Color
Black
Bracket Type
Strap Bracket
For Number of Extinguishers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81674
Zoro #
G914590229
UPC #
816614020378
Country of Origin
China

Dimensions

For Tank Diameter
4 in
For Tank Height
10.85 in
Mounting Hole Diameter
1/8 in

Details

Item
Fire Extinguisher Mount Bracket
For Tank Weight
3
For Use With
09306
Color
Black
Bracket Type
Strap Bracket
For Number of Extinguishers
1
For Extinguisher Type
Dry Chemical
Strap Material
Stainless Steel
For Extinguisher Manufacturer
Rusoh
For Location
Indoor, Outdoor
Body Material
Steel
Body Material Finish
Zine Plated
Extinguisher Securing Mechanism
Latch hook, Metal Band
Number of Mounting Holes
6
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
No
Number of Straps
1

Description

Fire Extinguisher Mount Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 3, For Use With 09306, Mounting Location Marine,Vehicle, Strap Material Stainless Steel, Body Material Steel, Body Material Finish Zine Plated, Bracket Type Strap Bracket, Color Black, Extinguisher Securing Mechanism Latch hook, Metal Band, For Extinguisher Manufacturer Rusoh, For Number of Extinguishers 1, For Tank Diameter 4 in, For Tank Height 10.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.