Portable Handheld Fire Extinguisher, 10 lb Capacity, Class BC , UL Rating1A:20B:C , Purple K

  • Mfr # 9312

  • Zoro # G514545278


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Engineered Polymer
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
1A:20B:C
Valve Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9312
Zoro #
G514545278
UPC #
816614020262
Country of Origin
China

Dimensions

Cylinder Diameter
10-13/32 in
Cylinder Height
21 1/2 in

Details

Item
Portable Handheld Fire Extinguisher
Cylinder Material
Engineered Polymer
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
1A:20B:C
Valve Material
Stainless Steel
Extinguishing Agent Material Composition
Purple K
Extinguishing Agent Type
Dry Chemical
Standards
ANSI/UL 299, ANSI/UL 711, CAN/ULC-S504, CAN/ULC-S508, NFPA 10
Maximum Discharge Distance
25 ft
Discharge Time
9 sec
For Fire Type
Purple K
Mount Type
Bracket
Pressure Type
Cartridge Operated
Features
Puncture Lever Releases CO2 to Instantly Activate the Extinguisher
Fill Type
Charged and Filled
Cylinder Color
Black, Red
Includes
Instruction Label, Safety Seal
For Environment
Indoor, Outdoor
Maximum Operating Pressure
570 psi
For Location
Indoor, Outdoor
Included Mount Bracket
Wall Bracket
Container Type
Cylinder
Charging
Rechargeable

Description

Portable Handheld Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Black, Red, Cylinder Diameter 10 13/32 in, Cylinder Height 21 1/2 in, Cylinder Material Engineered Polymer, Discharge Time 9 sec, Extinguisher Capacity 10 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Purple K, Extinguishing Agent Type Dry Chemical, Features Puncture Lever Releases CO2 to Instantly Activate the Extinguisher, Fill Type Charged and Filled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.