Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reloadable Fire Extinguisher, 5.9 lb Capacity, Class ABC , UL Rating3A:40B:C 13 sec, Discharge Time:

  • Mfr # 0930001

  • Zoro # G4319728


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Polymer
Extinguisher Capacity
5.9 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0930001
Zoro #
G4319728
UPC #
816614020026
Country of Origin
China

Dimensions

Cylinder Height
16 3/4 in
Manufacturer Warranty Length
8 yr
Cylinder Diameter
5 11/16 in

Details

Item
Reloadable Fire Extinguisher
Cylinder Material
Polymer
Extinguisher Capacity
5.9 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Metal
Extinguishing Agent Type
Dry Chemical
Standards
UL Listed, USCG Approved, DOT Approved
Maximum Discharge Distance
18 ft
Discharge Time
13 sec
Mount Type
Bracket
Disposable
Yes
Hose Included
Yes
Handle Material
Polymer
Pressure Type
Pressure Transfer
Charging
Rechargeable
Included Mount Bracket
Bracket
Maximum Operating Temperature
120 Degrees F
Includes
Mount Bracket, Hose
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
540 psi
Container Type
Cylinder
Features
Comfortable to Hold, Easy to Activate, Ergonomic Design, Luminescent Hose Clip Helps Locate Extinguisher in Dark Surroundings
Includes Mounting Hardware
Yes

Description

Reloadable Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Diameter 5 11/16 in, Cylinder Height 16 3/4 in, Cylinder Material Polymer, Discharge Time 13 sec, Extinguisher Capacity 5.9 lb, Extinguisher Class ABC, Extinguishing Agent Type Dry Chemical, Features Comfortable to Hold, Easy to Activate, Ergonomic Design, Luminescent Hose Clip Helps Locate Extinguisher in Dark Surroundings, Included Mount Bracket Bracket, Includes Mount Bracket, Hose

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.