Zoro Homepage

6 AN Twist-Lok Hose - Black

  • Mfr # 634153

  • Zoro # G615782770


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634153
Zoro #
G615782770
UPC #
87133925257
Country of Origin
China

Description

6 AN Twist-Lok Hose For the enthusiast looking for a quality performance hose while also wanting to save assembly time and money Russell Twist-Lok hose is the way to go. Easy to assemble flexible and lightweight it is ideal for most automotive applications where a stainless steel braided line is not necessary. This synthetic rubber hose is pressure-rated up to 250 psi and suitable for most fuel and oil systems. Specifications - Color: Black - Hose End Size: 6 AN - Outer Material: Rubber - PTFE Lined: No - Hose Material: Synthetic rubber - Maximum Operating Pressure: 250 psi - Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.