Shop RUSSELL

632610 -6 AN PowerFlex Power Steering Hose, 6 ft. Roll

  • Mfr # 632610
  • Zoro # G604062074

product price: 
$
84.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
632610
Zoro #
G604062074
UPC #
87133326108
Country of Origin
China

Description

-6 AN PowerFlex Power Steering Hose

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • For high pressure power steering lines
  • Has a non-Stick inside liner with 308 stainless steel braid
  • Use with super strength high alloy steel powerflex hose ends for enhanced reliability
Specifications
  • Roll Length: 6 ft.
  • Hose Size: -6 AN
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.