22.5x10.00-8 Front Wheel and Tire John Deere Gator Parts AM143568 and M118820
- Mfr # A870016006450422510008
- Zoro # G016007977
Key Features
Specifications
Details
- MFR #
- A870016006450422510008
- Zoro #
- G016007977
- UPC #
- 711841580636
- Country of Origin
- China
- Color
- John Deere Yellow
- Aspect Ratio
- 0.58 IN
- Application to Vehicle Type
- Lawn Mowers
- No. of Holes
- 0
- Wheel Backspacing
- 0 in
- Material
- Steel
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.906
- Surface Finish
- Powder Coated
Dimensions
- Wheel Width
- 7 in
- Tread Depth
- 0.669
- Tire Size
- 22.5 x 10-8 in
- Wheel Size
- 8 in
- Outside Dia.
- 24 in
- Width
- 24 in
- Inside Dia.
- 8 in
- Length
- 24 in
- Hub Dia.
- 1.77 in
Description
Tire specifications include an outer diameter of 23.07 inches, section width of 10.07 inches, max pressure of 20 PSI, a load rating at 10mph of 1310 lbs, and a tread depth of 0.67 inches. The ATW-045 Non-Directional tread pattern features aggressive tread along the outer edge for excellent traction in any terrain, while still providing a smooth ride. Revitalize your John Deere Gator or utility vehicle with this premium front wheel and tire assembly, offering unmatched performance and a new aesthetic appeal. No more concerns about mounting on old wheels-get ready to make your machine look and perform like new again.
- Powder Coated
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.