Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass 8 Cup Coffeemaker in Black and Stainless Steel

  • Mfr # CM8100BKR

  • Zoro # G021736237


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
17.9 in
Material
Stainless Steel
Height
38 in
Length
17.9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8100BKR
Zoro #
G021736237
UPC #
027043996411
Country of Origin
China

Dimensions

Width
17.9 in
Height
38 in
Length
17.9 in

Details

Material
Stainless Steel
Color
Black
Item
Coffee Maker

Description

Great mornings start with great coffee. The Russell Hobbs Glass Series Coffee Maker is the perfect fit to your morning routine. Easily set the time and auto brew feature the night before, and wake up to discover the ultimate coffee experience in the comfort of your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.