Zoro Homepage

Pro XS 4-Stroke Transom Saver

  • Mfr # RMP-PXTS-B

  • Zoro # G716559660


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 in
Material
Steel
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMP-PXTS-B
Zoro #
G716559660
UPC #
810011570603
Country of Origin
China

Dimensions

Length
12 in
Depth
8 in

Details

Color
Black
Material
Steel

Description

Russell Marine Products RMP-PXTS-B Pro XS 4-Stroke Transom Saver is perfectly formed to fit your engine. It features a stainless steel construction with a durable powder coat finish. The transom saver offers integrated steering clip storage. Works with 2018 and newer four stroke engines with following HP ratings: 175, 200, 225, 250, 300, including the PRO XS 4-stroke engines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.