Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Russell-Edel 640511 10 mm. Banjo Fitting

  • Mfr # R62-640511

  • Zoro # G403996853


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R62-640511
Zoro #
G403996853
UPC #
87133405179
Country of Origin
China

Description

These adapter fittings are for use with PowerFlex universal hose assemblies and PowerFlex hose. Endura plated steel an brake adapters from Russell are best suited for operating conditions where additional corrosion protection is needed. The ultra bright finish is very durable and looks great too.

Features
  • Can Be Used With PowerFlex Universal Hose Assemblies And PowerFlex Hose
  • Looks Like Stainless Steel For Less Money
  • Metric Or SAE Threads For The Most Popular Applications
Specification
  • Hose Type/Size - 3 AN
  • Bolt Hole Size - 10 Millimeter
  • Finish - Endura Polished
  • Color - Silver
  • Material - Aluminum
  • -3 AN SAE End With 35 Degree Bend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.