Russell-Edel 641331 Brake Adapter Fitting, Female

  • Mfr # R62-641331
  • Zoro # G824187571
product price: 
$
52.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R62-641331
Zoro #
G824187571
UPC #
-
Country of Origin
China

Description

These adapter fittings are for use with PowerFlex universal hose assemblies and PowerFlex hose. Endura plated steel an brake adapters from Russell are best suited for operating conditions where additional corrosion protection is needed. The ultra bright finish is very durable and looks great too. Features Can Be Used With PowerFlex Universal Hose Assemblies And PowerFlex Hose. Looks Like Stainless Steel For Less Money. Metric Or SAE Threads For The Most Popular Applications. Specification Fitting Type - Inverted Flare. End Type1 - Male Threads. End Size1 - 3 AN. End Type2 - Male Threads. End Size2 - 7/16 in.-20. Fitting Angle - Straight. Finish - Endura Polished. Color - Silver. Material - Aluminum.

Ratings & reviews