Water Pump Holding Tool, GM Ecotec, Chevrolet, Saturn, Pontiac
- Mfr # W89210
- Zoro # G223310105
product price:Â
$
28.99
/ea
Key Features
Material
Steel
Height (In.)
4 in
Width (In.)
2 in
Depth
2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W89210
- Zoro #
- G223310105
- UPC #
- 39564127250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 4 in
- Width (In.)
- 2 in
- Depth
- 2 in
Details
- Item
- Water Pump Holder
- Material
- Steel
- Color
- Black
Description
This Performance Tool W89210 Water Pump Sprocket Holder is a must-have for water pump service. It's designed to securely hold the water pump sprocket on 2002 to current GM Ecotec motors, allowing for easy and hassle-free service. It fits easily regardless of sprocket orientation. This tool is specifically designed for use on GM 2.2L and 2.4L Chevrolet, Oldsmobile, Saturn, and Pontiac Ecotec engines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.